ABC1 - 1A 250V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $6.75 (Each)
  • $6.75 (Each)

  • $33.75 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABC1
Manufacturer
Eaton
Manufacturer's Part Number
ABC-1
Description
1A 250V 1/4X1-1/4 Fa Ceramic Fuse
1A 250V 3AB - 1/4" X 1-1/4" Ceramic, Fast Acting Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712700016 / 00051712700016
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.75 (Each)
Carton
$33.75 (Per 5)
Resources
Images
 
 
ABC1 - Small Image
 
ABC1 - Large Image
Brochures
 
 
ABC1 - Brochure
Other Links
 
 
ABC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1 Amp
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Abc 1A Buss Fa 5-In Box
extra long description
EFSE ABC-1 ABC 1A BUSS FA 5-IN BOX
Long Description
1A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Additional Information
Response Time
4 Hr Minimum at 100%, 60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
ABC-1
Brand
Eaton
GTIN
00051712700016
UPC
051712700016
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
UL 248-14, CSA, CE
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABC1.
Jump To:

Similar Items

Similar items are close alternatives to ABC1, though they may not be 100% alike.

Eaton GBB Series Very Fast-Acting Fuse, 25A, 250 Vac, 125 VDC
  • Our Part #: ABC1R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-1-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($19.00) ·
ABC1R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat