AGC1 - 1/4 X 1-1/4 - 1 Amp Glass Fuse

Eaton

  • $1.17 (Each)
  • $1.17 (Each)

  • $5.85 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC1
Manufacturer
Eaton
Manufacturer's Part Number
AGC-1
Description
1/4 X 1-1/4 - 1 Amp Glass Fuse
1A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712703802 / 00051712703802
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Carton
$5.85 (Per 5)
Resources
Images
 
 
AGC1 - Small Image
 
AGC1 - Large Image
Brochures
 
 
AGC1 - Brochure
Other Links
 
 
AGC1 - Other
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
250 VAC
amperage rating
1 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
1/4 X 1-1/4 - 1 AMP GLASS FUSE
Long Description
1A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Product Type
Fast Acting 1/4" X 1-1/4"
extra long description
EFSE AGC-1 FAST ACTING 1/4" X 1-1/4
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
AGC-1
Brand
Cooper Bussmann North America
GTIN
00051712703802
UPC
051712703802
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Packaging
Weight per each
0.006
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat