AGC15R - 15A 32V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.62 (Each)
  • $1.62 (Each)

  • $8.10 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC15R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-15-R
Description
15A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 15 A, 32 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655026 / 00051712655026
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.62 (Each)
Standard Packaging
$8.10 (Per 5)
Resources
Images
 
 
AGC15R - Large Image
 
AGC15R - Large Image
 
AGC15R - Large Image
 
AGC15R - Large Image
 
AGC15R - Large Image
Attachments
 
 
AGC15R - Specification Sheet
Brochures
 
 
AGC15R - Brochure
Other Links
 
 
AGC15R - Other
 
AGC15R - Other
 
AGC15R - Other
 
AGC15R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
32 V ac
Terminal Type
Ferrule
interrupt rating
1000 A @ 32 V ac
Material
Glass (Body);Brass( End Cap)
amperage rating
15 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
1/4 in;6.3 mm
Overall Length
1-1/4 in;32 mm
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
15A 32V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 15 A, 32 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb
Short Description
15 A, 32 VAC, Fast Acting Fuse
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
extra long description
BUSS AGC-15-R BUSS SMALL DIMENSION
Additional Information
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified
package quantity
5 CT;1 PK
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
AGC-15-R
GTIN
00051712655026
UPC
051712655026
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat