AGC30 - 30A 32V 1/4X1-1/4 Rohs Fa Glass Fuse

Cooper Bussmann North America

  • $1.45 (Each)
  • $1.45 (Each)

  • $7.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC30
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
AGC-30
Description
30A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
Buss Agc-30 Agc Glass Fuse - 1/4 X
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712703963 / 00051712703963
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$7.25 (Per 5)
Resources
Images
 
 
AGC30 - Small Image
 
AGC30 - Large Image
Brochures
 
 
AGC30 - Brochure
Other Links
 
 
AGC30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 Amp
Voltage Rating
32 VAC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
30A 32V 1/4X1-1/4 ROHS FA GLASS FUSE
Long Description
BUSS AGC-30 AGC GLASS FUSE - 1/4 x
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Product Type
Agc Glass Fuse - 1/4 X 1-1/4 - 30 Amp
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
AGC-30
Brand
Cooper Bussmann North America
GTIN
00051712703963
UPC
051712703963
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
UL 248-14, CSA
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat