AGC8R - 8A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC8R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-8-R
Description
8A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse, 20A, 32 Vac, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655293 / 00051712655293
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
AGC8R - Large Image
 
AGC8R - Small Image
 
AGC8R - Large Image
 
AGC8R - Large Image
 
AGC8R - Large Image
 
AGC8R - Large Image
Other Links
 
 
AGC8R - Other
 
AGC8R - Other
 
AGC8R - Other
 
AGC8R - Other
Attachments
 
 
AGC8R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 AIC at 250 Vac10 kAIC at 125 Vac
Voltage Rating
250 Vac, 32 Vdc (self certified)
amperage rating
8
connection
Ferrule End X Ferrule End
Material
Glass FuseNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
8A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
Long Description
Eaton AGC series Fast-acting fuse, 20A, 32 Vac, 32 Vdc (self certified)
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE AGC-8-R BUSS SMALL DIMENSION F
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC Fast-acting glass tube fuses 3AG (¼" x 1¼") Designed in accordance with UL 248-14 provide reliable overcurrent protection for electronic circuits. Constructed with a glass body, they are RoHS compliant and available in two formats: Cartridge
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGC-8-R
Brand
Eaton
GTIN
00051712655293
UPC
051712655293
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
1?4” x 1 1?4” 3AG Fast-acting glass tube fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AGC8R.
Jump To:

Similar Items

Similar items are close alternatives to AGC8R, though they may not be 100% alike.

Buss Agc-8 Agc Glass Fuse - 1/4 X 1
  • MFR Part #: AGC-8
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
AGC8 - Bussmann Fuses

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat