AGX2 - 2A 250V Small Dim Fuse

Eaton

  • $3.11 (Each)
  • $3.11 (Each)

  • $15.55 (Per 5)
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
AGX2
Manufacturer
Eaton
Manufacturer's Part Number
AGX-2
Description
2A 250V Small Dim Fuse
Eaton Agx Series Fast-Acting Fuse 2A, 250 Vac, 32 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712704762 / 00051712704762
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.11 (Each)
Carton
$15.55 (Per 5)
Resources
Images
 
 
AGX2 - Small Image
 
AGX2 - Large Image
 
AGX2 - Large Image
 
AGX2 - Large Image
Attachments
 
 
AGX2 - Specification Sheet
Brochures
 
 
AGX2 - Brochure
Other Links
 
 
AGX2 - Other
 
AGX2 - Other
 
AGX2 - Other
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
250 Vac, 32 Vdc
interrupt rating
10 kAIC at 125 Vac100 AIC at 250 Vac
amperage rating
2 A
Material
Glass tubeNickel-plated brass end cap construction
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.25 In Diameter X 1.00 In Length
Descriptions
Product Type
Agx Glass Fuse - 1/4" X 1" - 2 Amp
Features
Fast-acting, glass tube 1/4" x 1" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Eaton’s AGX fast-acting, glass tube 1/4" x 1" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip.
Description
2A 250V SMALL DIM FUSE
extra long description
EFSE AGX-2 AGX GLASS FUSE - 1/4" x
Long Description
Eaton AGX Series Fast-acting fuse 2A, 250 Vac, 32 Vdc
Special Features
Glass tube
Additional Information
Response Time
4 hr at 110%, 60 min at 135%, 5 sec at 200%
dimensions
X X 1.0236 IN
Manufacturer Information
Manufacturers Part Number
AGX-2
Brand
Eaton Bussmann series
GTIN
00051712704762
UPC
051712704762
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat