ATC2 - 2A Atc Blade Fuse

Eaton

  • $4.52 (Each)
  • $4.52 (Each)

  • $22.60 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATC2
Manufacturer
Eaton
Manufacturer's Part Number
ATC-2
Description
2A Atc Blade Fuse
Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 2A, 1 Kaic, Non Indicating, Blade Fuse, Grey
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121612 - Blade fuses
UPC/GTIN
051712813433 / 00051712813433
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.52 (Each)
Carton
$22.60 (Per 5)
Resources
Images
 
 
ATC2 - Small Image
 
ATC2 - Large Image
 
ATC2 - Large Image
 
ATC2 - Large Image
 
ATC2 - Large Image
 
ATC2 - Large Image
 
ATC2 - Large Image
 
ATC2 - Video
Attachments
 
 
ATC2 - Specification Sheet
Other Links
 
 
ATC2 - Other
 
ATC2 - Other
 
ATC2 - Other
 
ATC2 - Other
 
ATC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1000 Amp
amperage rating
2 AMP
Voltage Rating
32 VDC
connection
Blade End
Material
Colored Plastic Housing, Zinc Fuse Element
Dimensions and Weight
Size
0.760 In Length X 0.207 In Width X 0.752 In Height
Descriptions
Features
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Description
2A ATC BLADE FUSE
Product Type
Atc Blade Fuse - 2 Amp (5 In Tin)
extra long description
BUSS ATC-2 ATC BLADE FUSE - 2 AMP (
Long Description
Eaton Bussmann series ATC blade fuse, 32 Vdc, 2A, 1 kAIC, Non Indicating, Blade fuse, Grey
Special Features
Color Code Gray
Additional Information
media
Yes
type of indicators
Non-Indicating
dimensions
0.7500 IN X 0.4900 IN X 0.2000 IN
Manufacturer Information
Manufacturers Part Number
ATC-2
Brand
Eaton Bussmann series
GTIN
00051712813433
UPC
051712813433
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blade fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
UL Listed,RoHS Compliant
Application
Vehicles: On-Road
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat