ATC5 - 5A 32V Blade-Type Fuse Tan

Eaton

  • $1.56 (Each)
  • $1.56 (Each)

  • $7.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATC5
Manufacturer
Eaton
Manufacturer's Part Number
ATC-5
Description
5A 32V Blade-Type Fuse Tan
Blade (Auto) Fuse 5A Tan - Blade (Auto) Fuse 5A Tan Are Used In A Wide Range Of Low Voltage Automotive and Electronic Applicationsblade (Auto) Fuse 5A Tan Features Include:These Fuses Are Fast Acting Low Voltage Supplementary Fusesautomotive Blade Style Fuseul Recognizedorder Qty Of 100 = 1 Box Of 100BELOW Is More Info On Our Blade (Auto) Fuse 5A Tan:
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121612 - Blade fuses
UPC/GTIN
051712703222 / 00051712703222
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$7.80 (Per 5)
Resources
Images
 
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Large Image
 
ATC5 - Small Image
 
ATC5 - Video
Attachments
 
 
ATC5 - Specification Sheet
Other Links
 
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
 
ATC5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1000 Amp
Voltage Rating
32 VDC
amperage rating
5 Amp
connection
Blade End
Material
Colored Plastic Housing, Zinc Fuse Element
Dimensions and Weight
Size
0.760 In Width X 0.207 In Depth X 0.752 In Height
Descriptions
Features
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Description
5A 32V BLADE-TYPE FUSE TAN
Product Type
TC Blade Fuse - 5 Amp (5 In Tin)
extra long description
EFSE ATC-5 TC BLADE FUSE - 5 AMP (5
Long Description
Blade (Auto) Fuse 5A Tan - Blade (Auto) Fuse 5A Tan are used in a wide range of low voltage automotive and electronic applicationsBlade (Auto) Fuse 5A Tan features include:These fuses are fast acting low voltage supplementary fusesAutomotive blade style fuseUL recognizedOrder Qty of 100 = 1 Box of 100Below is more info on our Blade (Auto) Fuse 5A Tan:
Special Features
Color Tan
Additional Information
media
Yes
dimensions
1.6300 IN X 1.3800 IN X 0.3800 IN
amps
5
Fuse Type
Blade Fuse (Auto)
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATC-5
GTIN
00051712703222
UPC
051712703222
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blade fuse
Packaging
Weight per each
0.03
Carton
5
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Vehicles: On-Road
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat