ATM20 - 20A 32VDC Automotive Mini

Eaton

  • $2.15 (Each)
  • $2.15 (Each)

  • $10.75 (Per 5)

Availability: In Stock Locally
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
ATM20
Manufacturer
Eaton
Manufacturer's Part Number
ATM-20
Description
20A 32VDC Automotive Mini
Eaton Bussmann Series Atm Blade Fuse, Color Code Yellow, 32 VDC, 20A, 1 Kaic, Non Indicating, Blade Fuse, Blade End, Colored Plastic Housing, Zinc Fuse Element
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712814652 / 00051712814652
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$10.75 (Per 5)
Resources
Images
 
 
ATM20 - Small Image
 
ATM20 - Large Image
 
ATM20 - Large Image
 
ATM20 - Large Image
 
ATM20 - Large Image
 
ATM20 - Large Image
 
ATM20 - Video
Attachments
 
 
ATM20 - Specification Sheet
Brochures
 
 
ATM20 - Brochure
Other Links
 
 
ATM20 - Other
 
ATM20 - Other
 
ATM20 - Other
 
ATM20 - Other
 
ATM20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1000 Amp
amperage rating
20 Amp
Voltage Rating
32 VDC
connection
Blade End
Material
Zinc fuse elementColored plastic housing
Dimensions and Weight
Size
0.430 In Width X 0.15 In Depth X 0.606 In Height
Descriptions
Description
20A 32VDC AUTOMOTIVE MINI
Product Type
Atm Mini Blade Fuse - 20 Amp (5 In Tin)
Features
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Long Description
Eaton Bussmann series ATM blade fuse, Color code yellow, 32 Vdc, 20A, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element
Special Features
Color Yellow
extra long description
EFSE ATM-20 ATM MINI BLADE FUSE - 2
Additional Information
media
Yes
dimensions
1.3800 IN X 0.4400 IN X 1.6000 IN
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
ATM-20
Brand
Eaton Bussmann series
GTIN
00051712814652
UPC
051712814652
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blade fuse
Packaging
Weight per each
0.012
Carton
5
Uses, Certifications, and Standards
standard
RoHS Compliant,Contact factory
Application
Vehicles: On-Road
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat