ATM30 - 30A 32V Mini-Fuse Green

Eaton

  • $2.15 (Each)
  • $2.15 (Each)

  • $10.75 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATM30
Manufacturer
Eaton
Manufacturer's Part Number
ATM30
Description
30A 32V Mini-Fuse Green
Eaton Bussmann Series Atm Blade Fuse, Color Code Green, 32 VDC, 30A, 1 Kaic, Non Indicating, Blade Fuse, Blade End, Colored Plastic Housing, Zinc Fuse Element
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712814676 / 00051712814676
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$10.75 (Per 5)
Resources
Images
 
 
ATM30 - Small Image
 
ATM30 - Large Image
 
ATM30 - Large Image
 
ATM30 - Large Image
 
ATM30 - Large Image
 
ATM30 - Large Image
 
ATM30 - Large Image
 
ATM30 - Large Image
 
ATM30 - Large Image
 
ATM30 - Video
Attachments
 
 
ATM30 - Specification Sheet
Other Links
 
 
ATM30 - Other
 
ATM30 - Other
 
ATM30 - Other
 
ATM30 - Other
 
ATM30 - Other
 
ATM30 - Other
 
ATM30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1000 Amp
amperage rating
30 Amp
Voltage Rating
32 VDC
connection
Blade End
Material
Colored plastic housing;Zinc fuse element
Dimensions and Weight
Size
0.430 In Width X 0.15 In Depth X 0.606 In Height
Descriptions
Description
30A 32V MINI-FUSE GREEN
Product Type
Atm Mini Blade Fuse - 30 Amp (5 In Tin)
Features
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Long Description
Eaton Bussmann series ATM blade fuse, Color code green, 32 Vdc, 30A, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element
extra long description
BUSS ATM-30 ATM MINI BLADE FUSE - 3
Special Features
Color Green
Additional Information
dimensions
1.3800 IN X 0.4400 IN X 1.6000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
ATM30
Brand
Eaton Bussmann series
GTIN
00051712814676
UPC
051712814676
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blade fuse
Packaging
Weight per each
0.3
Carton
5
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Vehicles: On-Road
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat