BAF1 - 1A 250V Midget Fuse

Eaton Bussmann Series

  • $18.08 (Each)
  • $18.08 (Each)

  • $180.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAF1
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
BAF-1
Description
1A 250V Midget Fuse
Eaton Bussmann Series Baf Fuse, Fast Acting, 1 A, Non-Indicating, Ferrule End X Ferrule End, 35 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Brass Endcaps, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712320016 / 5027590449007 / 00051712320016
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.08 (Each)
Standard Packaging
$180.80 (Per 10)
Resources
Images
 
 
BAF1 - Small Image
 
BAF1 - Large Image
 
BAF1 - Large Image
 
BAF1 - Video
Attachments
 
 
BAF1 - Specification Sheet
Other Links
 
 
BAF1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1 Amp
Voltage Rating
250 VAC
interrupt rating
35 Amp at 250 Vac, 10000 Amp at 125 Vac
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcaps
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
1A 250V MIDGET FUSE
Product Type
Buss Midget Fuse
extra long description
BUSS BAF-1 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series BAF fuse, Fast acting, 1 A, Non-indicating, Ferrule end x ferrule end, 35 AIC at 250 Vac, 10 kAIC at 125 Vac, Nickel-plated brass endcaps, Standard, 250 V
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
BAF-1
Brand
Eaton Bussmann series
GTIN
00051712320016
UPC
051712320016
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat