BAF20 - Buss Midget Fuse

Bussmann Fuses

  • $11.69 (Each)
  • $11.69 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BAF20
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
BAF-20
Description
Buss Midget Fuse
Eaton Bussmann Series Baf Fuse, Fast Acting, 20 A, Non-Indicating, Ferrule End X Ferrule End, 200 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Brass Endcaps, Standard, 250 V
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712320207 / 5027590017459 / 00051712320207
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Resources
Images
 
 
BAF20 - Small Image
 
BAF20 - Large Image
 
BAF20 - Large Image
 
BAF20 - Video
Attachments
 
 
BAF20 - Specification Sheet
Tech Bulletins
 
 
BAF20 - Tech Bulletin
Other Links
 
 
BAF20 - Other
Features
amperage rating
20 Amp
interrupt rating
200 Amp at 250 Vac, 10000 Amp at 125 Vac
Voltage Rating
250 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcaps
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Long Description
Eaton Bussmann series BAF fuse, Fast acting, 20 A, Non-indicating, Ferrule end x ferrule end, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Nickel-plated brass endcaps, Standard, 250 V
Special Features
Nickel Plated Brass Endcap
Product Type
Buss Midget Fuse
extra long description
BUSS BAF-20 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Description
BUSS MIDGET FUSE
Additional Information
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
media
Yes
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
BAF-20
GTIN
00051712320207
UPC
051712320207
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds