BCM6032SQ - CC Fuse Block W/ Screw & QC - 2 Pole

Eaton

  • $26.42 (Each)
  • $26.42 (Each)

  • $132.10 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCM6032SQ
Manufacturer
Eaton
Manufacturer's Part Number
BCM603-2SQ
Description
CC Fuse Block W/ Screw & QC - 2 Pole
Eaton Bussmann Series BCM Modular Fuse Block, Screw/Quick Connect, Two-Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712486385 / 00051712486385
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.42 (Each)
Standard Packaging
$132.10 (Per 5)
Resources
Images
 
 
BCM6032SQ - Small Image
 
BCM6032SQ - Large Image
 
BCM6032SQ - Large Image
 
BCM6032SQ - Large Image
 
BCM6032SQ - Video
Attachments
 
 
BCM6032SQ - Specification Sheet
Other Links
 
 
BCM6032SQ - Other
 
BCM6032SQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applicat
Product Type
CC Fuse Block W/ Screw & QC 2 Pole
extra long description
BUSS BCM603-2SQ CC FUSE BLOCK W/ SC
Description
CC FUSE BLOCK W/ SCREW & QC - 2 POLE
Long Description
Eaton Bussmann series BCM modular fuse block, Screw/Quick Connect, Two-pole
Special Features
Screw/Quick connect
Additional Information
media
Yes
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCM603-2SQ
GTIN
00051712486385
UPC
051712486385
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Modular fuse block
Packaging
Weight per each
0.1
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Contact Manufacturer ,UL Listed ,CSA Certified,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat