BFW3 - 3A Fuse Wire

Eaton

  • $256.28 (Each)
  • $256.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BFW3
Manufacturer
Eaton
Manufacturer's Part Number
BFW-3
Description
3A Fuse Wire
00051712714488|0051712|051712714488|05171271448|71448|BFW 3|BFW3|BFW-3|Buss Fuse Wire .031 Dia.|Bussman BFW 3|Bussman BFW3|Bussman BFW-3|Bussmann BFW 3|Bussmann BFW3|Bussmann BFW-3|Bussmann Division BFW 3|Bussmann Division BFW3|Bussmann Division BFW-3|Cooper Bussmann BFW 3|Cooper Bussmann BFW3|Cooper Bussmann BFW-3|Cooper Bussmann North America Elect BFW 3|Cooper Bussmann North America Elect BFW3|Cooper Bussmann North America Elect BFW-3|Eaton Busmann BFW 3|Eaton Busmann BFW3|Eaton Busmann BFW-3|Eaton Buss
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712714488 / 00051712714488
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.28 (Each)
Resources
Images
 
 
BFW3 - Small Image
 
BFW3 - Large Image
 
BFW3 - Large Image
Attachments
 
 
BFW3 - Specification Sheet
 
BFW3 - Specification Sheet
 
BFW3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Thermoplastic bodyTin-plated bifurcated copper terminal
Dimensions and Weight
Length
Non-Indicating
Descriptions
Description
3A FUSE WIRE
Product Type
Buss Fuse Wire .031 Dia.
Features
-Pending Description-
extra long description
BUSS BFW-3 BUSS FUSE WIRE .031 DIA.
Long Description
00051712714488|0051712|051712714488|05171271448|71448|BFW 3|BFW3|BFW-3|BUSS FUSE WIRE .031 DIA.|BUSSMAN BFW 3|BUSSMAN BFW3|BUSSMAN BFW-3|BUSSMANN BFW 3|BUSSMANN BFW3|BUSSMANN BFW-3|BUSSMANN DIVISION BFW 3|BUSSMANN DIVISION BFW3|BUSSMANN DIVISION BFW-3|Cooper Bussmann BFW 3|Cooper Bussmann BFW3|Cooper Bussmann BFW-3|Cooper Bussmann North America Elect BFW 3|Cooper Bussmann North America Elect BFW3|Cooper Bussmann North America Elect BFW-3|Eaton Busmann BFW 3|Eaton Busmann BFW3|Eaton Busmann BFW-3|Eaton Buss
Additional Information
Attachment Type
Non-Indicating
Coil Voltage
Thermoplastic bodyTin-plated bifurcated copper terminal
Manufacturer Information
Manufacturers Part Number
BFW-3
Brand
Eaton
sub brand
Full Wattage
GTIN
00051712714488
UPC
051712714488
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Wire
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Application
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
standard
Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat