BKAGC4 - BK/Agc-4 Small Dim Fuse

Cooper Bussmann North America

  • $1.41 (Each)
  • $1.41 (Each)

  • $140.62 (Per 100)

  • $703.10 (Per 500)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKAGC4
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
BKAGC4
Description
BK/Agc-4 Small Dim Fuse
Buss BK/Agc-4 Buss Small Dimension
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712102834 / 00051712102834
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$140.62 (Per 100)
Standard Packaging
$703.10 (Per 500)
Resources
Attachments
 
 
BKAGC4 - Specification Sheet
 
BKAGC4 - Specification Sheet
Images
 
 
BKAGC4 - Small Image
 
BKAGC4 - Large Image
 
BKAGC4 - Large Image
 
BKAGC4 - Large Image
 
BKAGC4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 VAC
amperage rating
4 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
Buss Small Dimension Fuse Fast Acting
Description
BK/AGC-4 SMALL DIM FUSE
Long Description
BUSS BK/AGC-4 BUSS SMALL DIMENSION
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Packaging Quantity 100
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
Manufacturer Information
Manufacturers Part Number
BKAGC4
Brand
Cooper Bussmann North America
GTIN
00051712102834
UPC
051712102834
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat