BM6033SQ - 1/10-30A 3P 600V 13/32 X 1.5 SCR. Conn Fuse Block

Eaton

  • $17.26 (Each)
  • $17.26 (Each)

  • $103.56 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BM6033SQ
Manufacturer
Eaton
Manufacturer's Part Number
BM6033SQ
Description
1/10-30A 3P 600V 13/32 X 1.5 SCR. Conn Fuse Block
00517127364739|0005171|00517127364739|51712736473|36473|BM6033SQ|Buss BM6033SQ|Buss Bussman BM6033SQ|Bussmann BM6033SQ|Bussmann Nonstocks BM6033SQ|Bussn BM6033SQ|Cooper - Bussmann BM6033SQ|Cooper - Cooper Lighting BM6033SQ|Cooper B-Line BM6033SQ|Cooper BM6033SQ|Cooper Bussmann LLC BM6033SQ|Cooper Crouse BM6033SQ|Cooper Crouse Hinds Inc BM6033SQ|Cooper Crouse-Hinds BM6033SQ|Cooper Lighting BM6033SQ|Cooper Lighting Inc. BM6033SQ|Cooper Lighting Solutions - Canada BM6033SQ|Cooper Lighting Solutions BM6033SQ|C
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712736473 / 00051712736473
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.26 (Each)
Carton
$103.56 (Per 6)
Resources
Images
 
 
BM6033SQ - Small Image
 
BM6033SQ - Large Image
 
BM6033SQ - Large Image
 
BM6033SQ - Large Image
 
BM6033SQ - Large Image
Attachments
 
 
BM6033SQ - Specification Sheet
 
BM6033SQ - Specification Sheet
 
BM6033SQ - Specification Sheet
Brochures
 
 
BM6033SQ - Brochure
 
BM6033SQ - Brochure
 
BM6033SQ - Brochure
Other Links
 
 
BM6033SQ - Other
 
BM6033SQ - Other
Features
Voltage Rating
600
connection
Screw/Quick Connect
amperage rating
Stationary Mach Equip In Factory - Robotics
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Product Type
Buss Fuseblock Was 2809
Description
1/10-30A 3P 600V 13/32 X 1.5 SCR. CONN FUSE BLOCK
extra long description
EFSE BM6033SQ BUSS FUSEBLOCK WAS 28
Long Description
00517127364739|0005171|00517127364739|51712736473|36473|BM6033SQ|BUSS BM6033SQ|BUSS BUSSMAN BM6033SQ|Bussmann BM6033SQ|Bussmann Nonstocks BM6033SQ|BUSSN BM6033SQ|COOPER - BUSSMANN BM6033SQ|COOPER - COOPER LIGHTING BM6033SQ|COOPER B-LINE BM6033SQ|COOPER BM6033SQ|COOPER BUSSMANN LLC BM6033SQ|COOPER CROUSE BM6033SQ|COOPER CROUSE HINDS INC BM6033SQ|COOPER CROUSE-HINDS BM6033SQ|COOPER LIGHTING BM6033SQ|COOPER LIGHTING INC. BM6033SQ|Cooper Lighting Solutions - Canada BM6033SQ|Cooper Lighting Solutions BM6033SQ|C
Special Features
100 Amp
Additional Information
Coil Voltage
100 Amp
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
BM6033SQ
sub brand
Non-Indicating
GTIN
00051712736473
UPC
051712736473
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.208
Carton
6
Uses, Certifications, and Standards
Frequency Rating
100 Amp
Application
Commercial
Mounting
DIN RAIL
Enclosure
Non-Indicating
standard
UL 512, CSA C22.2, CE
You must have an account to view stock levels
These alternate items can be purchased instead of BM6033SQ.
Jump To:

Similar Items

Similar items are close alternatives to BM6033SQ, though they may not be 100% alike.

Eaton Bussmann Series BMM Fuse Blocks, 30 A, Three-Pole, Screw/Quick Connect, 20...
  • Our Part #: BMM6033SQ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BMM603-3SQ
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($199.60)
BMM6033SQ - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BM6033SQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BM6033SQ Eaton Bussmann 00051712736473
M63366 CONNECTRON n/a
L60030M3SQ SSAC 00079458080124
6M30A3SQ Marathon Special Products 00784337117203
30313 Mersen 00782001757892
30373 Mersen n/a
WM633F Westinghouse n/a
2967 Eaton Bussmann n/a
BM6033B Eaton Bussmann 00051712736503
BM6033C Eaton Bussmann n/a
BM6033PQ Eaton Bussmann 00051712137379
M63333 CONNECTRON n/a
M63344 CONNECTRON n/a
30313 GOULD n/a
30323 GOULD n/a
30343 GOULD n/a
30353 GOULD n/a
30373 GOULD n/a
30383 GOULD n/a
30393 GOULD n/a
2DC47 WW GRAINGER n/a
6M30A3SP Marathon Special Products n/a
6M30A3SPQ Marathon Special Products 00784337117500
9080FB3611M Schneider Electric 00785901097129
114253C Underwriters Safety n/a
114253P Underwriters Safety n/a
114253S Underwriters Safety n/a
WM633E Westinghouse n/a
WM633G Westinghouse n/a

* All prices subject to change.

false