BMM6031C - Midget Fuse Block W/Wire Connector - 1P

Eaton

  • $42.52 (Each)
  • $42.52 (Each)

  • $637.80 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMM6031C
Manufacturer
Eaton
Manufacturer's Part Number
BMM603-1C
Description
Midget Fuse Block W/Wire Connector - 1P
Eaton Bussmann Series BMM Fuse Blocks, 30 A, Single-Pole, Box Lug, 200 Kaic, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712486484 / 00051712486484
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.52 (Each)
Carton
$637.80 (Per 15)
Resources
Images
 
 
BMM6031C - Small Image
 
BMM6031C - Large Image
 
BMM6031C - Large Image
 
BMM6031C - Large Image
 
BMM6031C - Video
Attachments
 
 
BMM6031C - Specification Sheet
Other Links
 
 
BMM6031C - Other
 
BMM6031C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Voltage Rating
600 V
connection
Box Lug
Descriptions
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Description
MIDGET FUSE BLOCK W/WIRE CONNECTOR - 1P
Product Type
Midget Fuse Block W/Wire Connector 1P
extra long description
BUSS BMM603-1C MIDGET FUSE BLOCK W/
Long Description
Eaton Bussmann series BMM fuse blocks, 30 A, Single-pole, Box lug, 200 kAIC, 600 V
Special Features
W-Wire Connector
Additional Information
media
Yes
dimensions
3.0000 IN X 0.8130 IN X 0.3130 IN
Manufacturer Information
Manufacturers Part Number
BMM603-1C
Brand
Eaton
GTIN
00051712486484
UPC
051712486484
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Fuse Blocks
Packaging
Weight per each
0.1
Carton
15
Uses, Certifications, and Standards
standard
Contact Manufacturer ,UL Recognized ,CSA Certified,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat