BMM6031SQ - 1P Midget Fuse Block W/Screw&QC

Eaton

  • $13.49 (Each)
  • $13.49 (Each)

  • $202.35 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMM6031SQ
Manufacturer
Eaton
Manufacturer's Part Number
BMM603-1SQ
Description
1P Midget Fuse Block W/Screw&QC
Eaton Bussmann Series BMM Fuse Blocks, 30 A, Single-Pole, 200 Ka, Screw/Quick Connect, 200 Kaic, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712486446 / 00051712486446
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.49 (Each)
Carton
$202.35 (Per 15)
Resources
Images
 
 
BMM6031SQ - Small Image
 
BMM6031SQ - Large Image
 
BMM6031SQ - Large Image
 
BMM6031SQ - Large Image
 
BMM6031SQ - Video
Attachments
 
 
BMM6031SQ - Specification Sheet
Other Links
 
 
BMM6031SQ - Other
 
BMM6031SQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 A
connection
Screw/Quick Connect
Voltage Rating
600 V
Descriptions
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Description
1P MIDGET FUSE BLOCK W/SCREW&QC
Product Type
Midget Fuse Block W/ Screw & QC - 1 Pole
extra long description
EFSE BMM603-1SQ MIDGET FUSE BLOCK W
Long Description
Eaton Bussmann series BMM fuse blocks, 30 A, Single-pole, 200 kA, Screw/quick connect, 200 kAIC, 600 V
Special Features
W-Screw - Quick Connector
Additional Information
media
Yes
dimensions
3.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BMM603-1SQ
Brand
Eaton
GTIN
00051712486446
UPC
051712486446
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Fuse Blocks
Packaging
Weight per each
0.065
Carton
15
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Contact Manufacturer,UL Recognized,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat