BMM6032SQ - Midget Fuse Block W/Screw

Eaton

  • $34.76 (Each)
  • $34.76 (Each)

  • $173.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BMM6032SQ
Manufacturer
Eaton
Manufacturer's Part Number
BMM603-2SQ
Description
Midget Fuse Block W/Screw
Eaton Bussmann Series BMM Fuse Blocks, 30 A, Two-Pole, Screw/Quick Connect, 200 Kaic, 600 V
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712486460 / 00051712486460
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.76 (Each)
Standard Packaging
$173.80 (Per 5)
Resources
Images
 
 
BMM6032SQ - Small Image
 
BMM6032SQ - Large Image
 
BMM6032SQ - Large Image
 
BMM6032SQ - Large Image
 
BMM6032SQ - Large Image
 
BMM6032SQ - Video
Attachments
 
 
BMM6032SQ - Specification Sheet
Other Links
 
 
BMM6032SQ - Other
 
BMM6032SQ - Other
 
BMM6032SQ - Other
Features
amperage rating
30 A
Voltage Rating
600 V
connection
Screw/Quick Connect
Descriptions
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Description
MIDGET FUSE BLOCK W/SCREW
Long Description
Eaton Bussmann series BMM fuse blocks, 30 A, Two-pole, Screw/quick connect, 200 kAIC, 600 V
Special Features
W-Screw- Quick Connector
Product Type
Midget Fuse Block W/ Screw & QC - 2 Pole
extra long description
EFSE BMM603-2SQ MIDGET FUSE BLOCK W
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
BMM603-2SQ
Brand
Eaton
GTIN
00051712486460
UPC
051712486460
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Fuse Blocks
Packaging
Weight per each
0.001
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Contact Manufacturer,UL Recognized,CSA Certified,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds