BSPMA1120S2GR - 120V Single Phase 1P

Eaton

  • $286.67 (Each)
  • $286.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BSPMA1120S2GR
Manufacturer
Eaton
Manufacturer's Part Number
BSPMA1120S2GR
Description
120V Single Phase 1P
Eaton Bussmann Series BSPM Series Surge Arrestor, Technology Type Mov, Surge Arrestor, Thermoplastic, UL94V12, 50/60 HZ, 200 Kilo Ampere, Thermoplastic, Remote Contact
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
051712709026 / 00051712709026
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$286.67 (Each)
Resources
Images
 
 
BSPMA1120S2GR - Large Image
Attachments
 
 
BSPMA1120S2GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Depth
0.71
Width
2.56
Height
3.54
Descriptions
extra long description
BUSS BSPMA1120S2GR 120V Single Phas
Description
120V SINGLE PHASE 1P
Product Type
120V Single Phase, 1P
Features
Surge protective devices/surge protectors
Long Description
Eaton Bussmann series BSPM series surge arrestor, Technology type MOV, Surge arrestor, Thermoplastic, UL94V12, 50/60 Hz, 200 Kilo Ampere, Thermoplastic, Remote Contact
Special Features
Technology type MOV
Additional Information
type of indicators
Remote contact
dimensions
0.7100 IN X 2.5600 IN X 3.5400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BSPMA1120S2GR
GTIN
00051712709026
UPC
051712709026
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Surge arrestor
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Mounting
DIN rail (top hat rail) 35 mm
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 94V0 ,UL Listed,RoHS Compliant,Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat