BSPMA3480WYGR - 3P 277/480 Wye

Eaton

  • $1150.31 (Each)
  • $1,150.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BSPMA3480WYGR
Manufacturer
Eaton
Manufacturer's Part Number
BSPMA3480WYGR
Description
3P 277/480 Wye
Eaton Bussmann Series BSPM Series Surge Arrestor, Technology Type Mov, 277/480 V, Surge Arrestor, Thermoplastic, UL94V2, 50/60 HZ, 200 Kilo Ampere, Thermoplastic, Remote Contact
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Suprsr-Prot Dev-Line Conditnr
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
051712709095 / 00051712709095
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,150.31 (Each)
Resources
Images
 
 
BSPMA3480WYGR - Small Image
 
BSPMA3480WYGR - Large Image
Attachments
 
 
BSPMA3480WYGR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277/480 V
Material
Thermoplastic
Dimensions and Weight
Depth
2.13
Width
2.56
Height
3.54
Descriptions
extra long description
EFSE BSPMA3480WYGR 277/480 Wye, 3P
Description
3P 277/480 WYE
Product Type
277/480 Wye, 3P
Features
Surge protective devices/surge protectors
Long Description
Eaton Bussmann series BSPM series surge arrestor, Technology type MOV, 277/480 V, Surge arrestor, Thermoplastic, UL94V2, 50/60 Hz, 200 Kilo Ampere, Thermoplastic, Remote Contact
Special Features
Technology type MOV
Additional Information
dimensions
2.1300 IN X 2.5600 IN X 3.5400 IN
type of indicators
Remote contact
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BSPMA3480WYGR
GTIN
00051712709095
UPC
051712709095
Taxonomies, Classifications, and Categories
Type
Surge arrestor
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Mounting
DIN rail (top hat rail) 35 mm
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 94V0,UL Listed,Contact factory,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat