CCP21100CF - 100A 1P Comp CKT Protect

Eaton

  • $250.66 (Each)
  • $250.66 (Each)

  • $1,503.96 (Per 6)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCP21100CF
Manufacturer
Eaton
Manufacturer's Part Number
CCP2-1-100CF
Description
100A 1P Comp CKT Protect
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 100A, UL98 Fusible Disconnect, Single-Pole, 60 HZ, Cubefuse, 200
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fusible Disconnect Safety Switches
UNSPSC
N/A
UPC/GTIN
051712709309 / 00051712709309
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.66 (Each)
Standard Packaging
$1,503.96 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
CCP21100CF - Small Image
 
CCP21100CF - Large Image
Attachments
 
 
CCP21100CF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Voltage Rating
347 Vac, 125 Vdc
Poles
Single-pole
Descriptions
Product Type
1 Pole Comp CKT Protect 100a
Description
100A 1P COMP CKT PROTECT
extra long description
EFSE CCP2-1-100CF 1 Pole Comp Ckt P
Features
The revolutionary Bussmann series CCP with CUBEFuse is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Long Description
Eaton Bussmann series CCP UL98 fusible disconnect, 100A, UL98 fusible disconnect, Single-pole, 60 Hz, CUBEFuse, 200
Special Features
Finger Safe, 1/4" LOTO
Additional Information
dimensions
5.8000 IN X 1.0000 IN X 3.6000 IN
Manufacturer Information
Manufacturers Part Number
CCP2-1-100CF
Brand
Eaton
GTIN
00051712709309
UPC
051712709309
Taxonomies, Classifications, and Categories
Type
UL98 fusible disconnect
Packaging
Weight per each
0.52
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 98,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat