CCP2130CC - 1 Pole Comp CKT Protect 3

Bussmann Fuses

  • $82.12 (Each)
  • $82.12 (Each)

  • $492.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCP2130CC
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
CCP2-1-30CC
Description
1 Pole Comp CKT Protect 3
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 30A, UL98 Fusible Disconnect, Single-Pole, 60 HZ, Class CC, 200
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fusible Disconnect Safety Switches
UNSPSC
N/A
UPC/GTIN
051712709163 / 00051712709163
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.12 (Each)
Carton
$492.72 (Per 6)
Resources
Images
 
 
CCP2130CC - Small Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
 
CCP2130CC - Large Image
Attachments
 
 
CCP2130CC - Specification Sheet
Other Links
 
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
 
CCP2130CC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
347 Vac, 125 Vdc
Poles
Single-pole
Descriptions
extra long description
EFSE CCP2-1-30CC 1 Pole Comp Ckt Pr
Product Type
1 Pole Comp CKT Protect 30a
Features
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Description
1 POLE COMP CKT PROTECT 3
Special Features
Finger Safe, 1/4" LOTO
Long Description
Eaton Bussmann series CCP UL98 fusible disconnect, 30A, UL98 fusible disconnect, Single-pole, 60 Hz, Class CC, 200
Additional Information
dimensions
3.9000 IN X 0.7000 IN X 3.1000 IN
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
CCP2-1-30CC
GTIN
00051712709163
UPC
051712709163
Taxonomies, Classifications, and Categories
Type
UL98 fusible disconnect
Packaging
Weight per each
1.46
Carton
6
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 98,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat