CCP2H4XB2 - 4.5IN RH Handle 8MM BLK/G

Bussmann Fuses

  • $228.67 (Each)
  • $228.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCP2H4XB2
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
CCP2-H4X-B2
Description
4.5IN RH Handle 8MM BLK/G
Eaton Bussmann Series CCP/CCD Handle, Accessory - CCP2-H4X-B2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Switch Accessories
UNSPSC
N/A
UPC/GTIN
051712705332 / 00051712705332
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.67 (Each)
Resources
Images
 
 
CCP2H4XB2 - Small Image
 
CCP2H4XB2 - Large Image
 
CCP2H4XB2 - Large Image
 
CCP2H4XB2 - Large Image
Attachments
 
 
CCP2H4XB2 - Specification Sheet
Other Links
 
 
CCP2H4XB2 - Other
 
CCP2H4XB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4.5IN RH HANDLE 8MM BLK/G
Product Type
4.5IN RH Handle 8MM BLK/Gray
Features
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
extra long description
BUSS CCP2-H4X-B2 4.5IN RH HANDLE 8M
Long Description
Eaton Bussmann series CCP/CCD handle, Accessory - CCP2-H4X-B2
Additional Information
dimensions
3.5000 IN X 3.0000 IN X 8.1000 IN
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
CCP2-H4X-B2
GTIN
00051712705332
UPC
051712705332
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat