CCP2R230CC - 2 Pole Comp CKT Protect 3

Eaton Bussmann Series

  • $273.41 (Each)
  • $273.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCP2R230CC
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
CCP2R-2-30CC
Description
2 Pole Comp CKT Protect 3
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Two-Pole, 60 HZ, Class CC, 200 - CCP2R-2-30CC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fusible Disconnect Safety Switches
UNSPSC
N/A
UPC/GTIN
051712709682 / 00051712709682
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.41 (Each)
Resources
Images
 
 
CCP2R230CC - Small Image
 
CCP2R230CC - Large Image
 
CCP2R230CC - Large Image
 
CCP2R230CC - Large Image
Attachments
 
 
CCP2R230CC - Specification Sheet
Other Links
 
 
CCP2R230CC - Other
 
CCP2R230CC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 Vac, 125 Vdc
Poles
Two-pole
Descriptions
Description
2 POLE COMP CKT PROTECT 3
Product Type
2 Pole Comp CKT Protect 30a
extra long description
BUSS CCP2R-2-30CC 2 Pole Comp Ckt P
Features
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Long Description
Eaton Bussmann series CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 30A, UL98 fusible disconnect, Two-pole, 60 Hz, Class CC, 200 - CCP2R-2-30CC
Additional Information
dimensions
1.9000 IN X 0.3000 IN X 3.7000 IN
Manufacturer Information
Manufacturers Part Number
CCP2R-2-30CC
Brand
Eaton Bussmann series
GTIN
00051712709682
UPC
051712709682
Taxonomies, Classifications, and Categories
Type
UL98 fusible disconnect
Packaging
Weight per each
1.18
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat