CHCC3DIU - 30A 600V 3P Id Class CC Fuse Block

Eaton

  • $285.81 (Each)
  • $285.81 (Each)

  • $1,143.24 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHCC3DIU
Manufacturer
Eaton
Manufacturer's Part Number
CHCC3DIU
Description
30A 600V 3P Id Class CC Fuse Block
Eaton Bussmann Series CHCC Modular Fuse Holder, 48 VDC, 30 A, Three-Pole, With Indicator
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712362702 / 00051712362702
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$285.81 (Each)
Carton
$1,143.24 (Per 4)
Resources
Images
 
 
CHCC3DIU - Small Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Video
Attachments
 
 
CHCC3DIU - Specification Sheet
Other Links
 
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Voltage Rating
48 VDC
Dimensions and Weight
Size
2.067 In Width X 3.275 In Depth X 2.909 In Height
Descriptions
Description
30A 600V 3P ID CLASS CC FUSE BLOCK
Product Type
CCP
Long Description
Eaton Bussmann series CHCC modular fuse holder, 48 Vdc, 30 A, Three-pole, With indicator
extra long description
BUSS CHCC3DIU CCP
Special Features
3 Pole, For Use With KTK-R, LP-CC and FNQ-R Class CC fuse, With Indicating
Features
Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applicat
Additional Information
media
Yes
dimensions
2.7000 IN X 3.2800 IN X 2.9100 IN
class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHCC3DIU
GTIN
00051712362702
UPC
051712362702
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse holder
Packaging
Weight per each
0.378
Carton
4
Uses, Certifications, and Standards
Operating Temperature
-20 To 90 Deg C
standard
Contact Manufacturer,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat