CHCC3DU - 3POLE 30A 600V MFH For 10X38 Class CC

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHCC3DU
Manufacturer
Eaton
Manufacturer's Part Number
CHCC3DU
Description
3POLE 30A 600V MFH For 10X38 Class CC
Eaton Bussmann Series CHCC Modular Fuse Holder, 600 VDC, 30A, Three-Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712362696 / 00051712362696
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHCC3DU - Large Image
 
CHCC3DU - Large Image
 
CHCC3DU - Large Image
 
CHCC3DU - Large Image
 
CHCC3DU - Large Image
 
CHCC3DU - Large Image
 
CHCC3DU - Large Image
 
CHCC3DU - Large Image
 
CHCC3DU - Large Image
 
CHCC3DU - Large Image
 
CHCC3DU - Video
Attachments
 
 
CHCC3DU - Specification Sheet
Other Links
 
 
CHCC3DU - Other
 
CHCC3DU - Other
 
CHCC3DU - Other
 
CHCC3DU - Other
 
CHCC3DU - Other
 
CHCC3DU - Other
 
CHCC3DU - Other
 
CHCC3DU - Other
Brochures
 
 
CHCC3DU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
-20
amperage rating
30 A
Voltage Rating
600 Vdc
Dimensions and Weight
Size
2.067 In Width X 3.275 In Depth X 2.909 In Height
Descriptions
Long Description
Eaton Bussmann series CHCC modular fuse holder, 600 Vdc, 30A, Three-pole
Special Features
3 Pole, For Use With KTK-R, LP-CC and FNQ-R Class CC fuse
Description
3POLE 30A 600V MFH FOR 10X38 CLASS CC
Product Type
CCP
extra long description
EFSE CHCC3DU CCP
Features
Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applicat
Additional Information
dimensions
2.7165 IN X 3.2677 IN X 2.9134 IN
class
Class CC
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHCC3DU
GTIN
00051712362696
UPC
051712362696
Taxonomies, Classifications, and Categories
Type
Modular fuse holder
Category Description
FUSE BLOCKS,FUSE HOLDERS
Packaging
Weight per each
0.22
Carton
1
Package
4
Uses, Certifications, and Standards
Operating Temperature
-20 To 120 Deg C
standard
Contact Manufacturer,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat