CPDB1 - 163 Ser Power BLK. Cover

Eaton

  • $13.13 (Each)
  • $13.13 (Each)

  • $65.65 (Per 5)
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
CPDB1
Manufacturer
Eaton
Manufacturer's Part Number
CPDB-1
Description
163 Ser Power BLK. Cover
Eaton Bussmann Series Cover, Low-Profile, 120 Vac, 42W, Copper-Free Aluminum Fixture Housing and Door Frame Assembly, Borosilicate Glass Refractor Lens, Light Sheet Aluminum Reflector Material, Single-Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121629 - Fuse block
UPC/EAN/GTIN
051712247405 / 5027590166935 / 00051712247405
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.13 (Each)
Standard Packaging
$65.65 (Per 5)
Resources
Images
 
 
CPDB1 - Small Image
 
CPDB1 - Large Image
 
CPDB1 - Video
Attachments
 
 
CPDB1 - Specification Sheet
Brochures
 
 
CPDB1 - Brochure
Other Links
 
 
CPDB1 - Other
 
CPDB1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
42 W
Voltage Rating
600 VAC
Material
Copper-Free Aluminum Fixture Housing and Door Frame Assembly, Borosilicate Glass Refractor Lens, Light Sheet Aluminum Reflector, Silicone Gasket, St
Dimensions and Weight
Size
2.10 In Length X 4.14 In Width
Descriptions
extra long description
EFSE CPDB-1 163 SER POWER BLK. COVE
Description
163 SER POWER BLK. COVER
Product Type
163 Ser Power BLK. Cover
Long Description
Eaton Bussmann series cover, Low-profile, 120 Vac, 42W, Copper-free aluminum fixture housing and door frame assembly, borosilicate glass refractor lens, light sheet aluminum reflector material, Single-pole
Special Features
Short Circuit Current Rating 200 kA, 14 AWG To 350 KCMIL (Copper), Mounting Panel, With Textured Surface for Marking
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Additional Information
media
Yes
dimensions
5.1000 IN X 4.0000 IN X 2.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPDB-1
GTIN
00051712247405
UPC
051712247405
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat