CPDB3 - 600V 3P 163 Ser Power Block Cover

Eaton

  • $21.00 (Each)
  • $21.00 (Each)

  • $105.00 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPDB3
Manufacturer
Eaton
Manufacturer's Part Number
CPDB-3
Description
600V 3P 163 Ser Power Block Cover
Power Distribution Block, 600 Vac, Panel Mount, 200 Kaic (14 Awg to 350 Kcmil) Short Circuit Rating, Three-Pole, Used With 163 Series Power Terminal Block
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121629 - Fuse block
UPC/EAN/GTIN
051712247023 / 5027590058179 / 00051712247023
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.00 (Each)
Carton
$105.00 (Per 5)
Resources
Images
 
 
CPDB3 - Large Image
 
CPDB3 - Video
Other Links
 
 
CPDB3 - Other
 
CPDB3 - Other
Attachments
 
 
CPDB3 - Specification Sheet
Brochures
 
 
CPDB3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Dimensions and Weight
Size
5.34 In Length X 4.14 In Width
Descriptions
Product Type
163 Ser Power BLK. Cover
Description
600V 3P 163 SER POWER BLOCK COVER
extra long description
EFSE CPDB-3 163 SER POWER BLK. COVE
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Long Description
Power Distribution Block, 600 Vac, Panel mount, 200 kAIC (14 AWG to 350 KCMIL) short circuit rating, Three-pole, Used with 163 series power terminal Block
Special Features
Short Circuit Current Rating 200 kA, 14 AWG To 350 KCMIL (Copper), Mounting Panel, With Textured Surface for Marking
Additional Information
media
Yes
dimensions
13.2000 IN X 11.2000 IN X 13.7000 IN
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
CPDB-3
GTIN
00051712247023
UPC
051712247023
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Accessory
Packaging
Weight per each
0.13
Carton
5
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat