CPDB3 - 600V 3P 163 Ser Power Block Cover

Eaton

  • $29.34 (Each)
  • $29.34 (Each)

  • $146.70 (Per 5)

Available from manufacturer.
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
CPDB3
Manufacturer
Eaton
Manufacturer's Part Number
CPDB-3
Description
600V 3P 163 Ser Power Block Cover
Eaton Bussmann Series Cover, Power Distribution Block, 600 Vac, Panel Mount, 200 Kaic (14 Awg to 350 Kcmil) Short Circuit Rating, Three-Pole, Used With 163 Series Power Terminal Block
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121629 - Fuse block
UPC/EAN/GTIN
051712247023 / 5027590058179 / 00051712247023
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.34 (Each)
Carton
$146.70 (Per 5)
Stock Availability
Baton Rouge
0
All Stores
0
Resources
Images
 
 
CPDB3 - Small Image
 
CPDB3 - Large Image
Attachments
 
 
CPDB3 - Specification Sheet
Brochures
 
 
CPDB3 - Brochure
Other Links
 
 
CPDB3 - Other
 
CPDB3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Dimensions and Weight
Size
5.34 In Length X 4.14 In Width
Descriptions
Description
600V 3P 163 SER POWER BLOCK COVER
Extra Long Description
BUS CPDB-3 163 SER POWER CLEAR COVE
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Long Description
Eaton Bussmann series cover, Power distribution block, 600 Vac, Panel mount, 200 kAIC (14 AWG to 350 kcmil) short circuit rating, Three-pole, Used with 163 series power terminal block
Product Type
163 Ser Power Clear Cover
Special Features
Short Circuit Current Rating 200 kA, 14 AWG To 350 KCMIL (Copper), Mounting Panel, With Textured Surface for Marking
Additional Information
Dimensions
13.2000 IN X 11.2000 IN X 13.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPDB-3
GTIN
00051712247023
UPC
051712247023
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Accessory
Packaging
Weight per each
0.13
Carton
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
PANEL
Standard
Contact factory,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat