DLNR300 - 300A 250V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • $136.22 (Each)
  • $136.22 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DLNR300
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
DLN-R-300
Description
300A 250V TD Class RK5 Dual Elem Fuse-Duralag
Time-Delay Cartridge-300a
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/GTIN
051712340236 / 00051712340236
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.22 (Each)
Resources
Images
 
 
DLNR300 - Small Image
 
DLNR300 - Large Image
Attachments
 
 
DLNR300 - Specification Sheet
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Voltage Rating
250 VAC/125 VDC
Current Rating
300 AMPERE
Descriptions
Description
300A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
Product Type
Power Fuse
extra long description
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 300 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING
Long Description
UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 300 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND
Additional Information
CURRENT LIMITING
Commodity Description
Distribution Fuses - Dual Element
Manufacturer Information
Manufacturers Part Number
DLN-R-300
Brand
Bussmann Fuses
Model
DLN-R
GTIN
00051712340236
UPC
051712340236
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Status
Inactive
Packaging
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
Approval
UL 248-12, CSA C22.2, CE
You must have an account to view stock levels

* All prices subject to change.