DLSR20 - 20A 600V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLSR20
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
DLS-R-20
Description
20A 600V TD Class RK5 Dual Elem Fuse-Duralag
Time-Delay Cartridge-20a
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/GTIN
051712340274 / 00051712340274
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DLSR20 - Small Image
 
DLSR20 - Large Image
Attachments
 
 
DLSR20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating
20 AMPERE
Interrupting Rating
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Voltage Rating
600 VAC/300 VDC
Terminal Type
Ferrule
Dimensions and Weight
Diameter
0.81 INCH
Length
5 INCH
Descriptions
Description
20A 600V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
Product Type
Power Fuse
extra long description
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 20 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 5 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLS-R MODEL; CURRENT LIMITING
Long Description
UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 20 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 5 INCH
Additional Information
CURRENT LIMITING
Commodity Description
Distribution Fuses - Dual Element
Manufacturer Information
Manufacturers Part Number
DLS-R-20
Brand
Bussmann Fuses
Model
DLS-R
GTIN
00051712340274
UPC
051712340274
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 248-12, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DLSR20.
Jump To:

Similar Items

Similar items are close alternatives to DLSR20, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, ...
  • Our Part #: ECSR20
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR20
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($215.80) ·
ECSR20 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.58

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($299.50) ·
FRSR20 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.95

Each

QTY:
Each
Add
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 20 A, 600 V Ac;300 V DC, Fe...
  • Our Part #: FLSR20ID
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLSR020ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.89) ·
FLSR20ID - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat