DLSR200 - 200A 600V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLSR200
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
DLS-R-200
Description
200A 600V TD Class RK5 Dual Elem Fuse-Duralag
Ul Power Fuse, Class RK5; 10 Sec Time Delay (At 500 Percent Rated Load), Dual Element Characteristics; 600 Vac/300 VDC; 200 Ampere; Interrupting Rating 200000 Ampere (Symmetrical), 20000 Ampere (DC); Approval Ul 248-12, Csa C22.2, Ce; Dura-Lag[T] Brand
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/GTIN
051712340373 / 00051712340373
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DLSR200 - Small Image
 
DLSR200 - Large Image
Attachments
 
 
DLSR200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 AMPERE
Interrupting Rating
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Voltage Rating
600 VAC/300 VDC
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Descriptions
Description
200A 600V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
Product Type
Power Fuse
extra long description
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 200 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLS-R MODEL; CURRENT LIMITING
Additional Information
CURRENT LIMITING
Commodity Description
Distribution Fuses - Dual Element
Long Description
UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 600 VAC/300 VDC; 200 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND
Manufacturer Information
Manufacturers Part Number
DLS-R-200
Brand
Bussmann Fuses
Model
DLS-R
GTIN
00051712340373
UPC
051712340373
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Status
Inactive
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Approval
UL 248-12, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat