ECSR100 - 100A RK5 Time Delay Bullet Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECSR100
Manufacturer
Eaton
Manufacturer's Part Number
ECSR100
Description
100A RK5 Time Delay Bullet Fuse
Eaton Edison Ecsr Fuse, Time-Delay Current-Limiting Fuse, Superior Overload and Cycling Capabilities, 100 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 200 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634508434 / 00782634508434
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ECSR100 - Small Image
 
ECSR100 - Large Image
 
ECSR100 - Large Image
 
ECSR100 - Large Image
 
ECSR100 - Large Image
 
ECSR100 - Video
Attachments
 
 
ECSR100 - Specification Sheet
Brochures
 
 
ECSR100 - Brochure
Other Links
 
 
ECSR100 - Other
 
ECSR100 - Other
 
ECSR100 - Other
 
ECSR100 - Other
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
600 V
connection
Blade End X Blade End
amperage rating
100
interrupt rating
200 kAIC
Dimensions and Weight
Size
1.11 In Diameter X 7.88 In Length
Height
1.61
Width
1.61
Length
9.63
Descriptions
Description
100A RK5 TIME DELAY BULLET FUSE
Features
Edison's UL Class RK5 dual-element, time-delay fuses provide economical solutions to overcurrent protectioni. Available in both 250Vac and 600Vac, with 200kA RMS Sym interrupting ratings and sizes ranging from 0 to 600 amp.
Product Type
Ul Class RK-5 Time Delay
Long Description
EATON EDISON ECSR FUSE, TIME-DELAY CURRENT-LIMITING FUSE, SUPERIOR OVERLOAD AND CYCLING CAPABILITIES, 100 A, DUAL, CLASS RK5, NON-INDICATING, BLADE END X BLADE END, 10 SEC AT 500%, 200 KAIC, STANDARD, 600 V
Special Features
Super lag, time lag, non current-limiting
extra long description
BUSS ECSR100 UL CLASS RK-5 TIME DEL
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
9.6300 IN X 1.6100 IN X 1.6100 IN
type of indicators
Non-Indicating
class
Class RK5
Fuse Class
Class RK5
element
Dual
Manufacturer Information
Manufacturers Part Number
ECSR100
Brand
Eaton
GTIN
00782634508434
UPC
782634508434
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.38
Carton
5
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECSR100.
Jump To:

Similar Items

Similar items are close alternatives to ECSR100, though they may not be 100% alike.

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-100
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.43) ·
FRSR100 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$105.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat