FNA3 - 3A 125V TD Id CT Midget Fuse

Eaton Bussmann Series

  • $27.30 (Each)
  • $27.30 (Each)

  • $273.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNA3
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNA-3
Description
3A 125V TD Id CT Midget Fuse
Eaton Bussmann Series Fna Fuse, Time-Delay Fuse, Inductive Load Circuits, Electronic Circuits, 3 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 250 Vac, 10 Kaic At 125 Vac, Silver-Plated Pin, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712713535 / 00051712713535
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.30 (Each)
Carton
$273.00 (Per 10)
Resources
Images
 
 
FNA3 - Small Image
 
FNA3 - Large Image
 
FNA3 - Large Image
Attachments
 
 
FNA3 - Specification Sheet
Tech Bulletins
 
 
FNA3 - Tech Bulletin
Other Links
 
 
FNA3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10000 Amp
amperage rating
3 Amp
connection
Ferrule End X Ferrule End
Material
Silver-plated pin
Voltage Rating
125 VAC
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Fusetron Dual-Element Indicating
Description
3A 125V TD ID CT MIDGET FUSE
Features
Bussmann offers an extensive line of Supplemental and Midget Fuses to meet your circuit protection needs. Supporting this offering is an equally broad offering of Compact Fuseholders, blocks, terminal blocks and disconnects.
extra long description
BUSS FNA-3 FUSETRON DUAL-ELEMENT IN
Long Description
Eaton Bussmann series FNA fuse, Time-delay fuse, Inductive load circuits, Electronic circuits, 3 A, Dual, Non-indicating, Ferrule end x ferrule end, 200 kAIC at 250 Vac, 10 kAIC at 125 Vac, Silver-plated pin, Standard, 250 V
Special Features
Silver Plated Pin
Additional Information
dimensions
1.5000 IN X 0.4060 IN X 0.4060 IN
element
Dual
class
Supplemental
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FNA-3
GTIN
00051712713535
UPC
051712713535
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat