FNM1610 - 1-6/10A 250V TD Midget Fuse

Eaton Bussmann Series

  • $19.18 (Each)
  • $19.18 (Each)

  • $191.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FNM1610
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNM-1-6/10
Description
1-6/10A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 1.6 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, 100 Aic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712520164 / 5027590449373 / 00051712520164
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.18 (Each)
Carton
$191.80 (Per 10)
Resources
Images
 
 
FNM1610 - Small Image
 
FNM1610 - Large Image
 
FNM1610 - Large Image
 
FNM1610 - Video
Attachments
 
 
FNM1610 - Specification Sheet
Other Links
 
 
FNM1610 - Other
Features
amperage rating
1-6/10 Amp
interrupt rating
100 Amp at 250 Vac, 10000 Amp at 125 Vac
Voltage Rating
250 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Buss Midget Fuse
Description
1-6/10A 250V TD MIDGET FUSE
extra long description
BUSS FNM-1-6/10 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series FNM fuse, Time-delay, 1.6 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 100 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Special Features
Nickle Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.3900 IN X 0.3900 IN X 1.4400 IN
element
Dual
class
Supplemental
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
FNM-1-6/10
GTIN
00051712520164
UPC
051712520164
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of FNM1610.
Jump To:

Cross Referenced

These items are similar to FNM1610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-1-6/10 Eaton Bussmann 00051712520164
FLM-1-6/10 SSAC 00079458140385
TRM1-6/10 Mersen 00782001743253
There were no add-on items found for FNM1610.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds