FNM3 - 3A 250V TD Midget Fuse

Eaton Bussmann Series

  • $15.91 (Each)
  • $15.91 (Each)

  • $159.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNM3
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNM-3
Description
3A 250V TD Midget Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 3 A, 250 V Ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 In Diameter, 1.5 In Overall Length, 0.125 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712520300 / 5027590449496 / 00051712520300
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.91 (Each)
Carton
$159.10 (Per 10)
Resources
Images
 
 
FNM3 - Large Image
 
FNM3 - Large Image
 
FNM3 - Large Image
 
FNM3 - Large Image
 
FNM3 - Small Image
 
FNM3 - Large Image
 
FNM3 - Video
Attachments
 
 
FNM3 - Specification Sheet
Other Links
 
 
FNM3 - Other
 
FNM3 - Other
 
FNM3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Voltage Rating
250 V ac
Material
Melamine (Tube);Brass (Cap)
interrupt rating
100 A @ 250 V ac;10 kAIC @125 V ac
amperage rating
3 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Fuse
Description
3A 250V TD MIDGET FUSE
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 3 A, 250 V ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 in Diameter, 1.5 in Overall Length, 0.125 lb
Short Description
3 A, 250 VAC, Time Delay Fusetron Fuse
Features
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No. 1023.
extra long description
BUSS FNM-3 BUSS MIDGET FUSE
Special Features
Nickle Plated Brass Endcap
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Connection Type
Ferrule End x Ferrule End
Element Type
Dual
Standards Met
UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
0.3900 IN X 0.3900 IN X 1.4400 IN
element
Dual
class
Supplemental
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
FNM-3
GTIN
00051712520300
UPC
051712520300
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.125 lb;0.057 kg
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
General Purpose Circuits;Lighting Circuit Protection;Meter Circuits
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat