FNM4 - 4A 250V TD Midget Fuse

Eaton Bussmann Series

  • $15.91 (Each)
  • $15.91 (Each)

  • $159.10 (Per 10)
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
FNM4
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNM-4
Description
4A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, 4 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, 200 Aic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712520409 / 5027590449540 / 00051712520409
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.91 (Each)
Carton
$159.10 (Per 10)
Resources
Images
 
 
FNM4 - Small Image
 
FNM4 - Large Image
 
FNM4 - Large Image
 
FNM4 - Large Image
 
FNM4 - Video
Attachments
 
 
FNM4 - Specification Sheet
Other Links
 
 
FNM4 - Other
 
FNM4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 Amp at 250 Vac, 10000 Amp at 125 Vac
Voltage Rating
250 VAC
amperage rating
4 Amp
Material
Nickel-plated bronze endcap
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Buss Midget Fuse
Description
4A 250V TD MIDGET FUSE
extra long description
BUSS FNM-4 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series FNM fuse, 4 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 200 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Special Features
Nickle Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.3900 IN X 0.3900 IN X 1.4400 IN
element
Dual
class
Supplemental
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
FNM-4
GTIN
00051712520409
UPC
051712520409
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FNM4.
Jump To:

Similar Items

Similar items are close alternatives to FNM4, though they may not be 100% alike.

Midget Time Delay Fuses 250V 4A - Midget Time Delay Fuses 250V Supplemental Prot...
  • Our Part #: MEN4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MEN4
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($116.70) ·
MEN4 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FNM4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-4 Eaton Bussmann 00051712520409
FLM-4 SSAC 00079458140538
TRM4 Mersen 00782001743413

* All prices subject to change.

Begin Live Chat