FNM6 - 6A 250V TD Midget Fuse

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNM6
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNM-6
Description
6A 250V TD Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 6 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, 200 Aic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712520607 / 00051712520607
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FNM6 - Small Image
 
FNM6 - Large Image
 
FNM6 - Large Image
 
FNM6 - Large Image
 
FNM6 - Large Image
 
FNM6 - Large Image
 
FNM6 - Large Image
 
FNM6 - Video
Attachments
 
 
FNM6 - Specification Sheet
Tech Bulletins
 
 
FNM6 - Tech Bulletin
Other Links
 
 
FNM6 - Other
 
FNM6 - Other
 
FNM6 - Other
 
FNM6 - Other
 
FNM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcap
interrupt rating
200 Amp at 250 Vac, 10000 Amp at 125 Vac
Voltage Rating
250 VAC
amperage rating
6 Amp
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Product Type
Buss Midget Fuse
Description
6A 250V TD MIDGET FUSE
extra long description
BUSS FNM-6 BUSS MIDGET FUSE
Long Description
Eaton Bussmann series FNM fuse, Time-delay, 6 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 200 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Special Features
Nickle Plated Brass Endcap
Additional Information
media
Yes
class
Supplemental
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
element
Dual
Manufacturer Information
Manufacturers Part Number
FNM-6
Brand
Eaton Bussmann series
GTIN
00051712520607
UPC
051712520607
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat