FNQ10 - 10A 500V TD CT Midget Fuse

Eaton

  • $40.08 (Each)
  • $40.08 (Each)

  • $400.80 (Per 10)
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
FNQ10
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-10
Description
10A 500V TD CT Midget Fuse
Fuse, Time Delay Fuse Speed, Ferrule End X Ferrule End Connection, 10 A, 500 V Ac, Fiber (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 180 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712786102 / 5027590060455 / 00051712786102
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.08 (Each)
Carton
$400.80 (Per 10)
Resources
Attachments
 
 
FNQ10 - Specification Sheet
Images
 
 
FNQ10 - Large Image
 
FNQ10 - Large Image
 
FNQ10 - Large Image
 
FNQ10 - Large Image
 
FNQ10 - Large Image
 
FNQ10 - Large Image
 
FNQ10 - Video
Other Links
 
 
FNQ10 - Other
 
FNQ10 - Other
 
FNQ10 - Other
 
FNQ10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
500 V ac
Material
Fiber (Tube);Brass (End Cap)
interrupt rating
10 kAIC
connection
Ferrule End X Ferrule End
amperage rating
10 Amp
Dimensions and Weight
Overall Length
1.5 in;38.1 mm
Diameter
0.41 in;10.3 mm
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Fuse
Description
10A 500V TD CT MIDGET FUSE
Long Description
Fuse, Time Delay Fuse Speed, Ferrule End x Ferrule End Connection, 10 A, 500 V ac, Fiber (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 180 lb
Features
Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014.
Short Description
10 A, 500 VAC, Time Delay Midget Fuses
extra long description
BUSS FNQ-10 BUSS MIDGET FUSE
Special Features
Nickel Plated Brass Endcap
Additional Information
Fuse Speed
Time Delay
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
FNQ-10
Brand
Eaton
GTIN
00051712786102
UPC
051712786102
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
180 lb;0.082 kg
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Motor Control Transformers and Other Circuits with in-Rush Currents
standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FNQ10.
Jump To:

Similar Items

Similar items are close alternatives to FNQ10, though they may not be 100% alike.

Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 10 A, 500 V Ac, Fi...
  • Our Part #: MEQ10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-MEQ10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($316.70) ·
MEQ10 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.67

Each

QTY:
Each
Add
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protecti...
  • Our Part #: FLQ10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLQ010
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($461.10) ·
FLQ10 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.11

Each

QTY:
Each
Add
FNQ10 Fuses
  • Our Part #: ATQ10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: FUS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ATQ10 - Fuseco Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FNQ10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-10 Eaton Bussmann 00051712786102
FLQ-10 SSAC 00079458160659
ATQ10 Mersen 00782001904333

* All prices subject to change.

Begin Live Chat