FNQ12 - 1/2A Buss Midget Fuse

Eaton

  • $53.40 (Each)
  • $53.40 (Each)

  • $534.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNQ12
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-1/2
Description
1/2A Buss Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 0.5 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712786225 / 5027590060448 / 00051712786225
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.40 (Each)
Standard Packaging
$534.00 (Per 10)
Resources
Attachments
 
 
FNQ12 - Specification Sheet
Images
 
 
FNQ12 - Large Image
 
FNQ12 - Large Image
 
FNQ12 - Large Image
 
FNQ12 - Large Image
 
FNQ12 - Large Image
 
FNQ12 - Large Image
 
FNQ12 - Large Image
 
FNQ12 - Video
Other Links
 
 
FNQ12 - Other
 
FNQ12 - Other
 
FNQ12 - Other
 
FNQ12 - Other
 
FNQ12 - Other
 
FNQ12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
500 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcap
amperage rating
1/2 Amp
interrupt rating
10000 Amp (RMS Symmetrical)
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
extra long description
BUSS FNQ-1/2 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Product Type
Buss Midget Fuse
Description
1/2A BUSS MIDGET FUSE
Long Description
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 0.5 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
class
Supplemental
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
FNQ-12
Brand
Eaton
GTIN
00051712786225
UPC
051712786225
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.025
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat