FNQ210 - 2/10A 500V TD CT Midget TD Fuse

Eaton

  • $56.93 (Each)
  • $56.93 (Each)

  • $569.30 (Per 10)
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
FNQ210
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-2/10
Description
2/10A 500V TD CT Midget TD Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 0.2 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712786218 / 5027590449984 / 00051712786218
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.93 (Each)
Carton
$569.30 (Per 10)
Resources
Attachments
 
 
FNQ210 - Specification Sheet
Images
 
 
FNQ210 - Large Image
 
FNQ210 - Large Image
 
FNQ210 - Large Image
 
FNQ210 - Large Image
 
FNQ210 - Large Image
 
FNQ210 - Video
Other Links
 
 
FNQ210 - Other
 
FNQ210 - Other
 
FNQ210 - Other
 
FNQ210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10000 Amp (RMS Symmetrical)
amperage rating
2/10 Amp
Voltage Rating
500 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Buss Midget Fuse
Description
2/10A 500V TD CT MIDGET TD FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
extra long description
BUSS FNQ-2/10 BUSS MIDGET FUSE
Long Description
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 0.2 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FNQ-2/10
GTIN
00051712786218
UPC
051712786218
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FNQ210.
Jump To:

Cross Referenced

These items are similar to FNQ210 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-2/10 Eaton Bussmann 00051712786218
FLQ-2/10 SSAC 00079458160185
ATQ2/10 Mersen 00782001902636

* All prices subject to change.

Begin Live Chat