FNQR410 - 4/10A Class CC Time Delay

Eaton Bussmann Series

  • $86.93 (Each)
  • $86.93 (Each)

  • $869.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNQR410
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNQ-R-4/10
Description
4/10A Class CC Time Delay
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 0.4 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712496919 / 00051712496919
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.93 (Each)
Standard Packaging
$869.30 (Per 10)
Resources
Images
 
 
FNQR410 - Small Image
 
FNQR410 - Large Image
 
FNQR410 - Large Image
 
FNQR410 - Large Image
 
FNQR410 - Large Image
 
FNQR410 - Large Image
 
FNQR410 - Large Image
 
FNQR410 - Video
Attachments
 
 
FNQR410 - Specification Sheet
Other Links
 
 
FNQR410 - Other
 
FNQR410 - Other
 
FNQR410 - Other
 
FNQR410 - Other
 
FNQR410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.4
interrupt rating
200 kAIC
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Material
Melamine Tube
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
4/10A CLASS CC TIME DELAY
Product Type
Class CC Time Delay
extra long description
BUSS FNQ-R-4/10 CLASS CC TIME DELAY
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann Series Class CC fuse, FNQ, time-delay, dual-element current limiting fuse, 0.4 A, rejection style fuse, interrupting rating of 200kA at 600Vac
Special Features
Rejection Style
Additional Information
media
Yes
Response Time
12 S at 200%
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Fuse Class
Class CC
class
Class CC
Manufacturer Information
Manufacturers Part Number
FNQ-R-4/10
Brand
Eaton Bussmann series
GTIN
00051712496919
UPC
051712496919
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
FUSE
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat