FNQR8 - 8A 600V TD Class CC Fuse

Eaton

  • $44.21 (Each)
  • $44.21 (Each)

  • $442.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNQR8
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-R-8
Description
8A 600V TD Class CC Fuse
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 8 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712497060 / 00051712497060
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.21 (Each)
Carton
$442.10 (Per 10)
Resources
Images
 
 
FNQR8 - Small Image
 
FNQR8 - Large Image
 
FNQR8 - Large Image
 
FNQR8 - Large Image
 
FNQR8 - Large Image
 
FNQR8 - Large Image
 
FNQR8 - Video
Attachments
 
 
FNQR8 - Specification Sheet
Other Links
 
 
FNQR8 - Other
 
FNQR8 - Other
 
FNQR8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC (RMS Symmetrical)
Voltage Rating
600 V ac
amperage rating
8 A
connection
Ferrule End X Ferrule End
Material
Melamine
Current Rating
8 A
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Descriptions
Product Type
Fuse
Description
8A 600V TD CLASS CC FUSE
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 8 A, 600 V ac, Melamine Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb
Special Features
Rejection Style
Short Description
8 A, 600 VAC, Time Delay Class CC Fuse
extra long description
BUSS FNQ-R-8 CLASS CC TIME DELAY 10
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Additional Information
Response Time
12 s @ 200%
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
class
Class CC
Connection Type
Ferrule End x Ferrule End
Fuse Speed
Time Delay
Fuse Class
Class CC
Standards Met
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant
package quantity
10 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FNQ-R-8
GTIN
00051712497060
UPC
051712497060
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Branch Circuits;Line Protection;Small Control Transformers;Industrial Control
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat