FNQR9 - 9A CC TD Fuse

Eaton

  • $86.10 (Each)
  • $86.10 (Each)

  • $861.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNQR9
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-R-9
Description
9A CC TD Fuse
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 9 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712497084 / 5027590449830 / 00051712497084
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.10 (Each)
Carton
$861.00 (Per 10)
Resources
Images
 
 
FNQR9 - Small Image
 
FNQR9 - Large Image
 
FNQR9 - Large Image
 
FNQR9 - Large Image
 
FNQR9 - Large Image
 
FNQR9 - Video
Attachments
 
 
FNQR9 - Specification Sheet
Tech Bulletins
 
 
FNQR9 - Tech Bulletin
Other Links
 
 
FNQR9 - Other
 
FNQR9 - Other
 
FNQR9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
9
connection
Ferrule End X Ferrule End
Material
Melamine Tube
interrupt rating
200 kAIC
Voltage Rating
600 V
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Class CC Time Delay
Description
9A CC TD FUSE
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann Series Class CC fuse, FNQ, time-delay, dual-element current limiting fuse, 9 A, rejection style fuse, interrupting rating of 200kA at 600Vac
Special Features
Rejection Style
extra long description
BUSS FNQ-R-9 CLASS CC TIME DELAY
Additional Information
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Response Time
12 S at 200%
Fuse Class
Class CC
media
Yes
Manufacturer Information
Manufacturers Part Number
FNQ-R-9
Brand
Eaton
GTIN
00051712497084
UPC
051712497084
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat