FRNR10 - 10A 250V Dual Elem RK5 TD Fuse Fusetron

Eaton Bussmann Series

  • $18.31 (Each)
  • $18.31 (Each)

  • $183.10 (Per 10)
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
FRNR10
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-10
Description
10A 250V Dual Elem RK5 TD Fuse Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 10 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712101738 / 00051712101738
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.31 (Each)
Carton
$183.10 (Per 10)
Resources
Images
 
 
FRNR10 - Small Image
 
FRNR10 - Large Image
 
FRNR10 - Large Image
 
FRNR10 - Large Image
 
FRNR10 - Video
Attachments
 
 
FRNR10 - Specification Sheet
Tech Bulletins
 
 
FRNR10 - Tech Bulletin
Other Links
 
 
FRNR10 - Other
 
FRNR10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
interrupt rating
200 kAIC at 250 Vac20 kAIC at 125 Vdc
Voltage Rating
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Fusetron Dual-Element Class RK5
Description
10A 250V DUAL ELEM RK5 TD FUSE FUSETRON
extra long description
BUSS FRN-R-10 FUSETRON DUAL-ELEMENT
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 10 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Additional Information
media
Yes
Response Time
10 S at 500%
class
Class RK5
Fuse Class
Class RK5
element
Dual
dimensions
5.8750 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-10
GTIN
00051712101738
UPC
051712101738
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR10.
Jump To:

Similar Items

Similar items are close alternatives to FRNR10, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECNR10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($154.70) ·
ECNR10 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.47

Each

QTY:
Each
Add
Apme-Delay Cartridge-10a
  • Our Part #: DLNR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DLN-R-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($85.80) ·
DLNR10 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.58

Each

QTY:
Each
Add
Available In Both Indicating and Non-Indicating Versions, The FLNR/FLSR Series O...
  • Our Part #: FLNR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLNR010
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($185.10) ·
FLNR10 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$18.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-10 Eaton Bussmann 00051712101738
FLNR-10 SSAC 00079458150650
TR10R Mersen 00782001747800

* All prices subject to change.

Begin Live Chat