FRNR350 - Fusetron Dual-Element

Eaton Bussmann Series

  • $472.02 (Each)
  • $472.02 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRNR350
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-350
Description
Fusetron Dual-Element
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 350 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 250 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507523 / 00051712507523
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$472.02 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Attachments
 
 
FRNR350 - Specification Sheet
Tech Bulletins
 
 
FRNR350 - Tech Bulletin
Images
 
 
FRNR350 - Small Image
 
FRNR350 - Large Image
 
FRNR350 - Large Image
 
FRNR350 - Large Image
 
FRNR350 - Large Image
 
FRNR350 - Large Image
 
FRNR350 - Large Image
 
FRNR350 - Large Image
 
FRNR350 - Large Image
 
FRNR350 - Video
Other Links
 
 
FRNR350 - Other
 
FRNR350 - Other
 
FRNR350 - Other
 
FRNR350 - Other
 
FRNR350 - Other
 
FRNR350 - Other
 
FRNR350 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
350
Connection
Blade End X Blade End
Interrupt Rating
20
Voltage Rating
250 VAC, 125 VDC
Dimensions and Weight
Size
2.38 In Diameter X 8.63 In Length
Descriptions
Description
FUSETRON DUAL-ELEMENT
Extra Long Description
BUS FRN-R-350 FUSETRON DUAL-ELEMENT
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 350 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 250 Vdc
Product Type
Fusetron Dual-Element
Special Features
Finger Safe
Additional Information
Dimensions
8.6300 IN X 2.3800 IN X 2.3800 IN
Element
Dual
Fuse Class
Class RK5
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FRN-R-350
GTIN
00051712507523
UPC
051712507523
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.95
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Bryan-College Station
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat