FRNR400 - 400A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $232.80 (Each)
  • $232.80 (Each)
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
FRNR400
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-400
Description
400A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 400 A, 250 V Ac;250 V DC, Blade Terminal, 2.38 In Diameter, 8.63 In Overall Length, 1.94 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712507530 / 5027590060813 / 00051712507530
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.80 (Each)
Resources
Images
 
 
FRNR400 - Small Image
 
FRNR400 - Large Image
 
FRNR400 - Large Image
 
FRNR400 - Large Image
 
FRNR400 - Large Image
 
FRNR400 - Large Image
 
FRNR400 - Video
Attachments
 
 
FRNR400 - Specification Sheet
Tech Bulletins
 
 
FRNR400 - Tech Bulletin
Other Links
 
 
FRNR400 - Other
 
FRNR400 - Other
 
FRNR400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Voltage Rating
250 V ac;250 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Blade
amperage rating
400 A
connection
Blade End X Blade End
Dimensions and Weight
Overall Length
8.63 in
Diameter
2.38 in
Size
2.38 In Diameter X 8.63 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
400A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 400 A, 250 V ac;250 V dc, Blade Terminal, 2.38 in Diameter, 8.63 in Overall Length, 1.94 lb
Features
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Short Description
Fusetron Fuse, 400 A, 250 VAC/250 V dc, Time Delay, RK5 Class
extra long description
BUSS FRN-R-400 FUSETRON DUAL-ELEMEN
Special Features
Finger Safe
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
10 s @ 500%
Connection Type
Blade End x Blade End
Standards Met
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
1 ct
Made in USA
yes
media
Yes
dimensions
8.6300 IN X 2.0600 IN X 2.0600 IN
class
Class RK5
element
Dual
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
FRN-R-400
GTIN
00051712507530
UPC
051712507530
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
1.94 lb
Weight per each
1.94
Carton
1
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR400.
Jump To:

Similar Items

Similar items are close alternatives to FRNR400, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECNR400
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR400
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($185.48) ·
ECNR400 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$185.48

Each

QTY:
Each
Add
Available In Both Indicating and Non-Indicating Versions, The FLNR/FLSR Series O...
  • Our Part #: FLNR.400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLNR.400
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.25) ·
FLNR.400 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-400 Eaton Bussmann 00051712507530
FLNR-400 SSAC 00079458150933
FLNR.400 SSAC 00079458150230
TR400R Mersen 00782001748159

* All prices subject to change.

Begin Live Chat