FRNR712 - 7-1/2A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $25.16 (Each)
  • $25.16 (Each)

  • $251.60 (Per 10)
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
FRNR712
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-7-1/2
Description
7-1/2A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRN-R Fuse, 7.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 200 Kaic At 250 V, 20 Kaic At 125 VDC, Standard, 250 V, 125 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712506977 / 5027590427562 / 00051712506977
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.16 (Each)
Carton
$251.60 (Per 10)
Resources
Attachments
 
 
FRNR712 - Specification Sheet
Images
 
 
FRNR712 - Large Image
 
FRNR712 - Large Image
 
FRNR712 - Video
Other Links
 
 
FRNR712 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ferrule End X Ferrule End
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
amperage rating
7.5 A
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Fusetron Dual-Element Class RK5
extra long description
BUSS FRN-R-7-1/2 FUSETRON DUAL-ELEM
Description
7-1/2A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann series FRN-R fuse, 7.5 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 8 sec at 500%, 200 kAIC at 250 V, 20 kAIC at 125 Vdc, Standard, 250 V, 125 Vdc
Additional Information
media
Yes
dimensions
0.5600 IN X 0.5600 IN X 2.0000 IN
class
Class RK5
element
Dual
Response Time
8 S at 500%
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
FRN-R-7-1/2
GTIN
00051712506977
UPC
051712506977
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR712.
Jump To:

Cross Referenced

These items are similar to FRNR712 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-7-1/2 Eaton Bussmann 00051712506977
FLNR-7-1/2 SSAC 00079458150629

* All prices subject to change.

Begin Live Chat