FRSR110 - 1/10A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $150.89 (Each)
  • $150.89 (Each)

  • $1,508.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRSR110
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-110
Description
1/10A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 110 A, 600 V Ac;300 V DC, Blade Terminal, 1.61 In Diameter, 9.63 In Overall Length, 1.03 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508001 / 00051712508001
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.89 (Each)
Carton
$1,508.90 (Per 10)
Resources
Attachments
 
 
FRSR110 - Specification Sheet
Images
 
 
FRSR110 - Large Image
 
FRSR110 - Large Image
 
FRSR110 - Large Image
 
FRSR110 - Video
Other Links
 
 
FRSR110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
110 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Blade
amperage rating
0.01A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
1.61 in
Overall Length
9.63 in
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Features
Advanced protection, energy efficient Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 110 A, 600 V ac;300 V dc, Blade Terminal, 1.61 in Diameter, 9.63 in Overall Length, 1.03 lb
Short Description
Fusetron Fuse, 110 A, 600 VAC/300 V dc, Time Delay, RK5 Class
extra long description
BUSS FRS-R-1/10 FUSETRON DUAL ELEME
Description
1/10A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
10 s @ 500%
Connection Type
Blade End x Blade End
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
class
Class RK5
element
Dual
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FRS-R-110
GTIN
00051712508001
UPC
051712508001
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Availability
Status
Inactive
Packaging
Weight
1.03 lb
Weight per each
1.03
Carton
10
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRSR110.
Jump To:

Similar Items

Similar items are close alternatives to FRSR110, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECSR110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR110
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($208.15) ·
ECSR110 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$208.15

Each

QTY:
Each
Add
Eaton Bussmann Series FRS-R Fuse, 0.01 A, Dual, Class RK5, Non-Indicating, Ferru...
  • Our Part #: FRSR1.10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-1/10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,508.90) ·
FRSR1.10 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$150.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRSR110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-110 Eaton Bussmann 00051712508445
FRSR110 Eaton Bussmann 00051712508001
FLSR-1/10 SSAC 00079458170115
FLSR-100 SSAC 00079458170825
FLSR-110 SSAC 00079458170832
TRS1/10R Mersen 00782001749149

* All prices subject to change.

Begin Live Chat